Shop All Sockets
Klein Tools
1/4" Drive, 1/4" SAE Socket, 6 Points
Mfr # 65602
Zoro # G3544978
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 65602
- Zoro # G3544978
- UPC # 092644656026
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 3/4" |
Size | 1/4" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Rugged Alloy Steel |
Finish | Chrome |
Tether Capable | Tether Capable |
Item | Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Description
1/4-Inch Drive -Standard 6-Point Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- GREENLEE Head Unit Assy, Cutter 756 (34188)
- RIDGID Support Bar (44425)
- RIDGID Blade, 4" F/T50-150 (98010)
- KLEIN TOOLS 1/4" Drive, 7/32" SAE Socket, 6 Points (65601)
- KLEIN TOOLS 1/4" Drive, 5/16" SAE Socket, 6 Points (65604)
- KLEIN TOOLS 7/16" Deep 6-Point Socket, 1/4" Drive (65615)
- KLEIN TOOLS 1/2" Drive, 1" SAE Socket, 12 Points (65809)
- KLEIN TOOLS 3/8" Drive, 1/2" SAE Socket, 6 Points (65702)
- KLEIN TOOLS 11/32" Deep 6-Point Socket, 1/4" Drive (65613)
- CRAFTSMAN Sockets, 1/2" Drive 12 Point 27mm Deep S (CMMT12087)
- Klein Tools Sockets