Shop All Knockout Hole Punches
Klein Tools
1.362-Inch Knockout Die for 1-Inch Conduit
Mfr # 53838
Zoro # G4024371
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1 181/500 in
- For Use With Professional Knockout Tools
- Size 1"
- Slug Splits Slugs for Easy Removal
- Hole Size Nominal 1.362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 53838
- Zoro # G4024371
- UPC # 092644538384
- Country of Origin Mexico
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1 181/500 in |
Size | 1" |
Hole Size Nominal | 1.362 in |
Conduit and Pipe Size (In.) | 1 in |
Nominal Hole Size | 1 23/64 in |
Exact Hole Diameter | 1 9/25 in |
Details
For Use With | Professional Knockout Tools |
Item | Knockout Die |
Slug | Splits Slugs for Easy Removal |
Use With | Professional Knockout Tools |
Type | Standard Round |
Number of Pins | 0 |
Max. Capacity Mild Steel (Ga.) | 10 |
For Use With Tool Type | Professional Knockout Tools |
Maximum Cutting Capacity | 10 |
Description
If you are looking for a knockout die that will help you punch out holes in 1-inch conduit, this Klein Tools Knockout Die is the perfect solution. The knockout die features a standard round hole size of 1.362 in., which makes it compatible with professional tools. It has a slug that splits slugs for easy removal, making it convenient to use. Made of steel, the knockout die can accommodate mild steel up to 10 Ga.. With its durable construction and versatile design, the Klein Tools Knockout Die is an essential addition to your toolbox.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, TG100, 27/32 in. (04010-27/32)
- GREENLEE Knock Out Die (KD-1-1/4)
- ZORO SELECT North Pole Magnet, Neo, 1 lb. Pull, PK10 (10E731)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 1/2" x 9/16" (F1618)
- KLEIN TOOLS 0.875-Inch Knockout Punch for 1/2-Inch Conduit (53819)
- KLEIN TOOLS 1.362-Inch Knockout Punch for 1-Inch Conduit (53837)
- KLEIN TOOLS 3/8-Inch by 2-5/8-Inch Knockout Draw Stud (53871)
- KLEIN TOOLS Knockout Draw Stud 3/4-Inch x 4-Inch (53872)
- KLEIN TOOLS 1.951-Inch Knockout Punch for 1-1/2-Inch Conduit (53857)
- KLEIN TOOLS 1.115-Inch Knockout Punch for 3/4 Conduit-Inch (53827)
- RUKO Knockout Punch, 21mm (109210)
- Klein Tools Electrical Tools