Shop All Automotive Electrical Parts
Klein Tools
12V Auto to 8mm Barrel Adapter
Mfr # 29209
Zoro # G405258133
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With KTB1000 and KTB500 Portable Power Stations
- Input Voltage 12V
- Output Voltage 12V
- Output Amps 10 A
- Case Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 29209
- Zoro # G405258133
- UPC # 92644292095
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Height | 1-1/4 in |
Width | 0.8 in |
Depth | 7 in |
Outlet Size | 8 mm |
Overall Length | 5 ft |
Details
For Use With | KTB1000 and KTB500 Portable Power Stations |
Input Voltage | 12V |
Output Voltage | 12V |
Output Amps | 10 A |
Case Material | PVC |
Description
Klein Tools 12V Auto to 8mm Barrel adapter supplies power by simply plugging the 12V Auto Connector into a car outlet and the 8MM barrel end into your device. This cord is compatible with Klein Tools Portable Power Stations (Cat. Nos. KTB1000, KTB500). This adapter enables convenient charging of your KTB500 or KTB1000 power stations from your vehicle. 12V Auto to 8mm Barrel Adapter. Compatible Klein Tools Portable Power Stations (KTB500, KTB1000). Charge your power station conveniently from your vehicle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 19-C SIERRA 1500 AEROSKIN SMOKE (322167)
- SKF Shaft Seal, 3-1/2 x 4-1/2 x 3/8", CRW1, Nitrile (34886)
- MIDWEST FASTENER 5/32" x 0.4" Black Plastic Hole Shield Clips 10PK (69142)
- AUTO METER Auto Meter A48-2160 Tire Pressure Gauge (A48-2160)
- CAL-VAN TOOLS $BOOST MAX (CV560)
- DIABLO SPORT PREDATOR 2 GM GAS TRUCK/SUV (7202)
- POWER ACOUSTIK Mofo Subwoofers - 12 - 2500W- 270 - Oz. Magnet - Mofo-122X (MOFO122X)
- PLANET AUDIO Planet Audio PL30001D 3000W Max Pulse Series Class D Monoblock Amplifier (PL30001D)
- POWERBRIGHT Modified 12V 6000W Sine Wave Inverter (PW6000-12)
- PLANET AUDIO PLANET AUDIO PX10 SINGLE VOICE COIL FLAT SUBWOOFER - 10 in. - 800W - (PX10)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- Klein Tools Automotive Electrical