Shop All Nut Drivers
Klein Tools
1/2-Inch Power Nut Driver 5-Inch Length
Mfr # PND125
Zoro # G6515717
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style 1/2-Inch Tip
- Overall Length 6.297" (16 cm)
- Nut Driver Hex Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # PND125
- Zoro # G6515717
- UPC # 092644327575
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 6.297" (16 cm) |
Nut Driver Hex Size | 1/2" |
Details
Bit Style | 1/2-Inch Tip |
Item | Power Nut Driver,1/2",5" Out-Of-Chuck |
Description
Power Nut Driver,1/2 In.,5 In. Out-Of-Chuck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Anvil Micrometer Set, 20 to 24" Range (224.1JRLZ)
- WILTON Collar Assembly, For Use With 300 and 350 Machinist Bench Vise (2904000)
- KNIPEX Assorted Pliers Sets, 4 pc Basic Pliers (00 20 01 V15)
- THE BRUSH MAN 5-In-1 Scraper Tool, 12PK (5-IN-1-TOOL)
- KLEIN TOOLS 7-in-1 Hollow Round Shank Multi Bit Nut Driver, Ergonomic Cushion Grip, SAE, Magnetic (32807MAG)
- KLEIN TOOLS 8 mm Nut Driver, Cushion Grip, 3-Inch Hollow Shaft (630-8MM)
- KLEIN TOOLS 11/32-Inch Insulated Driver, 6-Inch Hollow Shaft (646-11/32-INS)
- KLEIN TOOLS 7/16-Inch Magnetic Tip Nut Driver 6-Inch Shaft (646-7/16M)
- KLEIN TOOLS Nut Driver, 1/2-Inch Magnetic Tip, 3-Inch Shaft (630-1/2M)
- KLEIN TOOLS 3/16-Inch Magnetic Nut Driver, 6-Inch Shaft (646-3/16M)
- MALCO Connext1, 2, 3 Quick Change Nut Driver Handle, PK 3 (CONNEXTCOMBO)
- Klein Tools Screwdrivers and Nutdrivers