Shop All Nut Drivers
Klein Tools
1/2-Inch Nut Driver, 3-Inch Shaft, Cushion-Grip
Mfr # 630-1/2
Zoro # G3356866
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 1/4 in
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 630-1/2
- Zoro # G3356866
- UPC # 092644650079
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 7 1/4 in |
Nut Driver Overall Length | 7 5/16 in |
Nut Driver Hex Size | 1/2 in |
Nut Driver Shank Length | 3 in |
Hex Size | 1/2 in |
For Fastener Size | 1/2 in |
Shank Length | 3 in |
Tip Size | 1/2 in |
Description
Hollow Round Shank Nut Driver, Tip Size 1/2 in, Bolt Clearance 3 in, Shank Length 3 in, Ergonomic, SAE, Hollow Round, Fastener Holding No, For Fastener Size 1/2 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Adj. Wrench, 1 5/8" Jaw Capacity, 12" L (CMMT81624)
- EKLIND Torx(R) Plain Torx(R) Key, T27 Tip Size, 4 11/64 in Long, 27/32 in Short (15927)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.30mm (112102300)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 3/8" (03703)
- KLEIN TOOLS 5-in-1 Multi-Bit Screwdriver / Nut Driver, Heavy Duty (32801)
- KLEIN TOOLS 10mm Cushion Grip Nut Driver with 3-Inch Shaft (630-10MM)
- KLEIN TOOLS 4mm Nut Driver, 3-Inch Hollow Shaft, Cushion Grip (630-4MM)
- KLEIN TOOLS 3/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft (646-3/16-INS)
- KLEIN TOOLS 8 mm Nut Driver, Cushion Grip, 3-Inch Hollow Shaft (630-8MM)
- KLEIN TOOLS 9/16-Inch Nut Driver 6-Inch Hollow Shaft (646-9/16)
- BONDHUS Hollow Shaft Nut Driver 10Mm (38476)
- Klein Tools Screwdrivers and Nutdrivers