Shop All Nut Drivers
Klein Tools
1/2-Inch Heavy-Duty Nut Driver
Mfr # 635-1/2
Zoro # G6515988
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 9.391" (23.9 cm)
- Insulated No
- Nut Driver Hex Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 635-1/2
- Zoro # G6515988
- UPC # 092644322655
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 9.391" (23.9 cm) |
Nut Driver Hex Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Heavy-Duty Nut Driver,1/2" |
Insulated | No |
Description
Heavy-Duty Nut Driver,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 in. TORX T15 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4683)
- KD TOOLS Indexible/Extendable Pry Bar, 48" (82248)
- CLE-LINE 6PC 135° Heavy-Duty Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS 1/16-3/8 (C22309)
- STARRETT Precision Parallel, 1 3/4-2 1/4 In (154F)
- KLEIN TOOLS 6 mm Nut Driver, 3-Inch Hollow Shaft, Cushion Grip (630-6MM)
- KLEIN TOOLS 11/32-Inch Nut Driver, 6-Inch Shaft (S116)
- KLEIN TOOLS 1/4-Inch Magnetic Tip Nut Driver, 18-Inch Shaft (618-1/4M)
- KLEIN TOOLS 7/16-Inch Magnetic Tip Nut Driver 6-Inch Shaft (646-7/16M)
- KLEIN TOOLS 4mm Nut Driver, 3-Inch Hollow Shaft, Cushion Grip (630-4MM)
- MALCO REVRSIBL MAG HEX DRVR 2"" (IMSHC)
- Klein Tools Screwdrivers and Nutdrivers