Shop All Center Punches
Klein Tools
1/2-Inch Center Punch, 6-Inch Length
Mfr # 66313
Zoro # G3193508
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2" (12.7 cm); 1/2" (12.7 mm)
- Length 6" (15.2 cm)
- Material High-Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 66313
- Zoro # G3193508
- UPC # 092644663130
- Country of Origin United States
- Category Center Punches
Dimensions
Diameter | 1/2" (12.7 cm); 1/2" (12.7 mm) |
Length | 6" (15.2 cm) |
Details
Item | Center Punches |
Material | High-Carbon Steel |
Description
Center Punches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 18 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23418)
- WILLIAMS Extension 3/8" Dr, 6" L, 1 Pieces, Chrome plated (B-110)
- ABB Crimping Tool Die (13455)
- ROTHENBERGER Ratchet Pipe Threader, NPT Thread Type (70905)
- KLEIN TOOLS 1/4-Inch Center Punch, 4-1/4-Inch Length (66310)
- KLEIN TOOLS Center Punch, 3/8-Inch by 5-Inch (66312)
- WESTWARD Automatic Center Punch, 6 In L (2YNF2)
- STARRETT Center Punch (117B)
- PROSKIT Automatic Center Punch (900-158)
- WARWOOD TOOL 12 Backing Out Punch, 16 Hickory Safety Grip Handle (32422)
- STARRETT Automatic Center Punch, Length 5 1/4 in, Diameter 11/16 in, Point 0.015 in (18C)
- Klein Tools Center Punches