Shop All Tongue & Groove Pliers
Klein Tools
12 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip
Mfr # D504-12
Zoro # G6024809
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plier Jaw Style V-Jaw
- Features Grips are Extended for Added Comfort, Pump Pliers, Specially Hardened Teeth Cover The Inside of The Jaw for Excellent Gripping Power, The Uniquely Designed Jaw Provides Multiple Points of Contact for Maximum Torque
- Material Steel
- Finish Nickel Plated
- Jaw Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # D504-12
- Zoro # G6024809
- UPC # 92644730481
- Country of Origin Germany
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 12 in |
Jaw Width | 4 in |
Jaw Length | 1 1/4 in |
Overall Length Range | 12 - 14 in |
Description
Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape V, Overall Length 12 in, Maximum Jaw Opening 2 3/4 in, Number of Jaw Positions 10, Jaw Width 4 in, Jaw Length 1 1/4 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Indicator, X002252 (X002252)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-1/16 FLARE NUT - CHROME (MT4134)
- DRILLCO 3/8 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F12418)
- INSIZE Electronic Outside Micrometer, 1 to 2"/25 to 50mm Range, 0.00005"/0.001mm (3101-50E)
- KLEIN TOOLS 9 7/8 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (D504-10)
- KLEIN TOOLS Pump Pliers, 10-Inch (D502-10)
- KLEIN TOOLS Journeyman™ Pump Pliers, 10" (J502-10)
- KLEIN TOOLS 10 1/4 in Straight Jaw Water Pump Plier Serrated, Plastic Grip (D502-10-INS)
- KLEIN TOOLS Pump Pliers, 12-Inch (D502-12)
- KLEIN TOOLS Quick-Adjust Klaw™ Pump Pliers, 10-Inch (D504-10B)
- STAHLWILLE TOOLS Waterpump plier L.177mm max.jaw opening 24mm head black lacquered, jaws polished handles (65516175)
- Klein Tools Tongue & Groove Pliers