Shop All Impact Socket Sets
Klein Tools
1/2" Drive Socket Wrench, SAE, 6 pcs
Mfr # 66010
Zoro # G1380725
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 6
- Includes (6) Combined Into Socket: 1-1/8 x 15/16", 1 x 13/16", 7/8 x 11/16", 3/4 x 9/16", 5/8 x 7/16", 1/2 x 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 66010
- Zoro # G1380725
- UPC # 092644650529
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 6 |
Includes | (6) Combined Into Socket: 1-1/8 x 15/16", 1 x 13/16", 7/8 x 11/16", 3/4 x 9/16", 5/8 x 7/16", 1/2 x 3/8" |
Item | Socket Wrench |
Description
Impact Socket Set,6-Piece 2-In-1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2907801)
- AMPG Dial Indicator Stand W/ Anvil (Z8200)
- WILLIAMS Bahco 2-1/2in. Dbl-Edged Bld (451)
- MILWAUKEE TOOL 50 ft Cordless Drain Cleaning Machine, 18V (2772A-21, 48-11-1850)
- KLEIN TOOLS 8-1/2-Inch Drive Impact-Rated Pass Through Socket Set, 15-Piece (65400)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 7/8 and 11/16-Inch (66014)
- KLEIN TOOLS 7-in-1 Impact Flip Socket Set, No Handle (32933)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 5/8 and 7/16-Inch (66012)
- KLEIN TOOLS 6-in-1 Impact Socket Set (660KIT2)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 1/2 and 3/8-Inch (66011)
- POWERBUILT 3Pc Metric Zeon Wheel Socket Set (941437)
- Klein Tools Sockets & Ratchets