Shop All Socket Sets
Klein Tools
1/2" Drive SAE, 8 pcs
Mfr # 65514
Zoro # G0909119
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size Range 1/2" to 15/16"
- Overall Length Various
- Drive Size 1/2"
- Includes (8)Socket Size: 1/2'', 9/16'', 5/8'', 11/16'', 3/4'', 13/16'', 7/8'' and 15/16''
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 65514
- Zoro # G0909119
- UPC # 092644655142
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Socket Size Range | 1/2" to 15/16" |
Overall Length | Various |
Drive Size | 1/2" |
Sizes Included | 1/2'',9/16'',5/8'',11/16'',3/4'',13/16'',7/8''and 15/16'' |
Socket Depth | Deep |
Details
Includes | (8)Socket Size: 1/2'', 9/16'', 5/8'', 11/16'', 3/4'', 13/16'', 7/8'' and 15/16'' |
Item | Socket Wrench Set |
Number of Points | 12 |
Number of Pieces | 8 |
Ratchets Included | None |
Measurement Type | SAE |
Deep Socket Point Styles Included | 12 |
SAE or Metric | SAE |
Tether Capable | Tether Capable |
Sockets Included | Yes |
Impact Rated | No |
Features | Drive type: Hex; Socket depth: Deep; Includes sockets that are long to get into deeper spaces with ease; Klein offers a lifetime warranty on material defects and workmanship for the normal life of the product; Weight: 4.53 pounds; Long Sockets to Get into Deeper Spaces with Ease. |
Tether Style | Tether Capable |
Product Type | 8-Piece 1/2-Inch Drive |
Description
8-Piece 1/2-Inch Drive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Hold Down Table Clamp, 8", 1650 lb. (BS4N)
- K-TOOL INTERNATIONAL 1/2" Drive, 7/16" SAE Socket, 6 Points (KTI-23214)
- CENTURY DRILL & TOOL Metric Rethreading, 5 Pc Set (92935)
- CTA MANUFACTURING SKT SUSPENSION STRUT HOUSING VW/AUDI (CTA4005)
- KLEIN TOOLS 3/8" Drive Socket Wrench SAE 20 Pieces 3/8 in to 7/8 in , Chrome (65508)
- KLEIN TOOLS Flip Socket Set, Heavy Duty, DW, 3 Pc (65238)
- KLEIN TOOLS 1/2" Drive Socket Wrench SAE 16 Pieces 7/16 in to 1 1/4 in , Chrome (65512)
- KLEIN TOOLS 2-in-1 Impact Socket Set, 6-Point, 6-Piece (66060)
- KLEIN TOOLS 1/2-Inch Drive Socket Wrench Set, 12-Piece (65510)
- KLEIN TOOLS 3/8" Drive Socket Wrench Set, 12 pcs (65504)
- LIGHT HOUSE BEAUTY 3/8" Drive 13 Pieces Deep Metric Magnetic Impact Set (LI2222716)
- Klein Tools Sockets & Ratchets