Shop All Sockets
Klein Tools
1/2" Drive, Impact Rated 6 Points
Mfr # 66066
Zoro # G103500787
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2"
- Number of Points 6
- Overall Length 3.1" (7.9 cm)
- Material 4140 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 66066
- Zoro # G103500787
- UPC # 92644651106
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.1" (7.9 cm) |
Socket Sizes | 1-1/8 x 15/16" |
Width | 1.5" (3.8 cm) |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | 4140 Steel |
Output Type | Impact Rated |
Application | Pole Hardware Installation and Removal |
Standards | ASME B107.2 |
Features | Hands-Free Adjustment |
Description
Single-ended impact socket with hands-free adjustment between 1-1/8-Inch and 15/16-Inch hex sizes. Deep socket with a 1/2-Inch drive is great for use in electrical and construction work. The high-torque, 6-Point design is easier to position and works with square fasteners. Single-ended impact socket with 1-1/8 and 15/16-Inch sizes in one. High-torque, 6-Point design reduces round-off. Use with an impact driver. Engineered for use with impact wrenches including Klein's 1/2-Inch Compact Impact Wrench (Cat. Nos. BAT20-CW, BAT20-CW1). Socket is color coded to quickly identify size. Great for general electrical and construction work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 2# Phillips Double End Screwdriver Bits - 2 Inch Long, PK 25 (SP202D-25PK)
- WERA Zyklop Speed Ratchet Set, 1/4" Drive and (05160785001)
- TEKTON Roll Up Tool Bag, Stubby Comb. Wrench Pouch, 8-19mm, 12 Tool, Red, Woven Polyester Fabric, 12 Pockets (ORG27212)
- CHICAGO-LATROBE Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50818)
- KLEIN TOOLS 1/2" Drive, Impact Rated 6 Points (66065)
- KLEIN TOOLS 1/2" Drive, Impact Rated 6 Points (66061)
- KLEIN TOOLS 1/4" Drive, 1/4" SAE Socket, 6 Points (65602)
- KLEIN TOOLS 1/2" Drive, Impact Rated 12 Points (66031)
- KLEIN TOOLS 7/16" Deep 6-Point Socket, 1/4" Drive (65615)
- KLEIN TOOLS 1/2" Drive, 3/4" SAE Socket, 12 Points (65829)
- MILWAUKEE TOOL 3/8 in. Drive 15/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9071)
- Klein Tools Sockets