Shop All Sockets
Klein Tools
1/2" Drive, Impact Rated 6 Points
Mfr # 66062
Zoro # G903500789
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Number of Points 6
- Overall Length 3'' (7 cm)
- Material 4140 Steel
- Output Type Impact Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 66062
- Zoro # G903500789
- UPC # 92644651076
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3'' (7 cm) |
Socket Sizes | 5/8 x 7/16" |
Width | 0.87" (2.2 cm) |
Details
Number of Points | 6 |
Material | 4140 Steel |
Output Type | Impact Rated |
Standards | ASME B107.2 |
Features | Hands-Free Adjustment |
Application | Pole Hardware Installation and Removal |
Description
Single-ended impact socket with hands-free adjustment between 5/8-Inch and 7/16-Inch hex sizes. Deep socket with a 1/2-Inch drive is great for use in electrical and construction work. The high-torque, 6-Point design is easier to position and works with square fasteners. Single-ended impact socket with 5/8 and 7/16-Inch sizes in one. High-torque, 6-Point design reduces round-off. Use with an impact driver. Engineered for use with impact wrenches including Klein's 1/2-Inch Compact Impact Wrench (Cat. Nos. BAT20-CW, BAT20-CW1). Socket is color coded to quickly identify size. Great for general electrical and construction work.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Impact Insert Bit Torx T30-250 (76589)
- REED MID LINE VISE 8IN 01390 (708)
- DRILL AMERICA 1-1/8"-12 Carbon Steel Bottoming Hand Tap (DWTB1-1/8-12)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" UNIVERSAL HEX DRIV (GP2916UF)
- KLEIN TOOLS 7/16" Deep 6-Point Socket, 1/4" Drive (65615)
- KLEIN TOOLS 3/8" Drive, 5/8" SAE Socket, 12 Points (65704)
- KLEIN TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (65910)
- KLEIN TOOLS 1/2" Drive, 15/16" SAE Socket, 12 Points (65808)
- KLEIN TOOLS 3/8" Drive, 9/16" SAE Socket, 6 Points (65713)
- KLEIN TOOLS 1/2" Drive, 1" SAE Socket, 12 Points (65809)
- KO-KEN Socket 7/8 6 Point 65mm 3/8 Sq. Drive (3300A-7/8)
- Klein Tools Sockets