Shop All Sockets
Klein Tools
1/2" Drive, Impact Rated 6 Points
Mfr # 66061
Zoro # G403500784
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Number of Points 6
- Overall Length 3" (7 cm)
- Material 4140 Steel
- Output Type Impact Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 66061
- Zoro # G403500784
- UPC # 92644650918
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3" (7 cm) |
Width | 0.87" (2.2 cm) |
Socket Sizes | 1/2 x 3/8" |
Details
Number of Points | 6 |
Material | 4140 Steel |
Output Type | Impact Rated |
Application | Pole Hardware Installation and Removal |
Standards | ASME B107.2 |
Features | Hands-Free Adjustment |
Description
Single-ended impact socket with hands-free adjustment between 1/2-Inch and 3/8-Inch hex sizes. Deep socket with a 1/2-Inch drive is great for use in electrical and construction work. The high-torque, 6-Point design is easier to position and works with square fasteners. Single-ended impact socket with 1/2 and 3/8-Inch sizes in one. High-torque, 6-Point design reduces round-off. Use with an impact driver. Engineered for use with impact wrenches including Klein's 1/2-Inch Compact Impact Wrench (Cat. Nos. BAT20-CW, BAT20-CW1). Socket is color coded to quickly identify size. Great for general electrical and construction work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/2" Drive 24" Flexible Bar (640854)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1285)
- UNITED SCIENTIFIC Deluxe Micrometer (MCRDLX)
- PROTO 3/8 in Drive Socket Set Metric, SAE 23 Pieces 1/4 in to 3/4 in, 7 mm to 17 mm , Black Phosphate (J72323IM)
- KLEIN TOOLS 1/2" Drive, Impact Rated 6 Points (66064)
- KLEIN TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (65910)
- KLEIN TOOLS 1/2" Drive, 15/16" SAE Socket, 12 Points (65808)
- KLEIN TOOLS 3/8" Drive, 14mm Metric Socket, 6 Points (65914)
- KLEIN TOOLS 1/2" Drive, Impact Rated 6 Points (66066)
- KLEIN TOOLS 1/2" Drive, 11/16" SAE Socket, 12 Points (65828)
- WESTWARD 1/2 in Drive, 23mm Hex Metric Socket, 6 Points (53YV14)
- Klein Tools Sockets & Ratchets