Shop All Sockets
Klein Tools
1/2" Drive, Impact Rated 12 Points
Mfr # 66031
Zoro # G8615001
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Number of Points 12
- Overall Length 3.1" (7.9 cm)
- Material 4140 Steel
- Output Type Impact Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 66031
- Zoro # G8615001
- UPC # 92644650871
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.1" (7.9 cm) |
Socket Sizes | 3/4" x 9/16" |
Width | 1.1" (2.8 cm) |
Details
Number of Points | 12 |
Material | 4140 Steel |
Output Type | Impact Rated |
Standards | ASME B107.2 |
Features | Slotted Socket, Hands-Free Adjustment |
Application | Hot-Line Clamp and Pole Hardware Installation and Removal |
Description
The 3-in-1 Slotted Impact Socket features an alignment slot to tighten and loosen most hot-line clamps. The single socket offers hands-free adjustment between the sizes needed for pole hardware installation and removal. Includes 3/4-Inch and 9/16-Inch hex sizes in a high torque, 12-Point design. Engineered to be used with an impact driver. Features an alignment slot to work with most hot-line clamps. Single-ended impact socket with 3/4- and 9/16-Inch sizes in one. Use with an impact driver. Great for a variety of pole line hardware installation and removal. Cross hole design to prevent unintentional separation of adapter and socket. Engineered for use with impact tools including Klein Tools’ compact Impact Wrench and Drill (Cat. Nos. BAT20CW, BAT20CW1, BAT20CD and BATCD1). Color coded with double lines to identify size and slotted feature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m18x2.5 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m18 x 2.5 (DWTP18X2.5)
- WELLER GearWrench 13 mm 12 Point Metric Ratcheting Combination Wrench 7 in. L 1 pc (86913)
- JONARD TOOLS Ratcheting Wrench, Head Size 7/16 in. (ASW-R716)
- WALTER Hand reamers F1131-6 (F1131-6)
- KLEIN TOOLS 3/8" Drive, 1/2" SAE Socket, 6 Points (65712)
- KLEIN TOOLS 1/2" Drive, Impact Rated 6 Points (66064)
- KLEIN TOOLS 1/2" Drive, Impact Rated 6 Points (66065)
- KLEIN TOOLS 3/8" Drive, 5/8" SAE Socket, 12 Points (65704)
- KLEIN TOOLS 1/2" Drive, 11/16" SAE Socket, 12 Points (65828)
- KLEIN TOOLS 1/2" Drive, 1-1/4" SAE Socket, 12 Points (65812)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (82629M)
- Klein Tools Sockets