Shop All Socket Adapters
Klein Tools
1/2" Drive Adapter, SAE
Mfr # NRHDA4
Zoro # G1380768
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Output Drive Size 7/16"
- Drive Type Male Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # NRHDA4
- Zoro # G1380768
- UPC # 092644650512
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Drive Size | 1/2" |
Output Drive Size | 7/16" |
Details
SAE or Metric | SAE |
Item | Adapter |
Drive Type | Male Square |
Description
Adapter for NRHD4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LINE Ergo Knife Util Snapoff 13 Pt (66-0399)
- DEWALT Drop-in Anchor Setting Tool, 1/2 In, Package Quantity: 1 (06309-PWR)
- MICHIGAN DRILL 13/16 HIGH SPEED STEEL 118° POINT TAPER LENGTH DRILL (400 13/16)
- MIDWEST SNIPS Tinners Snip, Straight/Wide Curves, 16 in, Molybdenum Alloy Steel (MWT-167B)
- DYNAMIC Tools 1/4" Drive Extension Socket Driver Adapter (D112001)
- TEKTON 3/4" Drive Adapter/Reducer Set, SAE (SHA93004)
- WERA Zyklop 3/8In X 44Mm Zyklop Adaptor (05003590001)
- EAZYPOWER Socket Adapter, 6", 3/8" Drive (85001)
- WESTWARD 1/4" Drive Socket Adapter, SAE, 1 pcs, Chrome (54PR16)
- GREY PNEUMATIC SKT #5 SPLINE F X 1" M ADAPTER W/ FRICTI (GP5009AB)
- HOLEX Reducer, 3/8 F x 1/4 M (649555 3)
- Klein Tools Socket Adapters