Shop All Sockets
Klein Tools
1/2" Drive, 7/8" SAE Socket, 12 Points
Mfr # 65807
Zoro # G3545328
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 65807
- Zoro # G3545328
- UPC # 092644658075
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1-5/8" |
Size | 7/8" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Forged Alloy Steel |
Finish | Chrome |
Item | Socket |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Tether Ready | No |
Description
1/2-Inch Drive -Standard 12-Point Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST SNIPS Folding Tool, 12", Steel (MWT-F1)
- PFERD 8" Pillar Extra Narrow File - Swiss Pattern, Cut 2 (12756)
- WESTWARD Hole Saw, Bi-Metal, 9/16 in. (29VT96)
- BIG HORN Band Saw Replacement Tire for 14" Wheel, PK 2 (14338-2PK)
- KLEIN TOOLS 3/8" Drive, 1/2" SAE Socket, 6 Points (65712)
- KLEIN TOOLS 1/2" Drive, 9/16" SAE Socket, 12 Points (65826)
- KLEIN TOOLS 1/2" Drive, 1-1/8" SAE Socket, 12 Points (65811)
- KLEIN TOOLS 3/8" Drive, 3/4" SAE Socket, 6 Points (65716)
- KLEIN TOOLS 1/2" Drive, 1-1/4" SAE Socket, 12 Points (65812)
- KLEIN TOOLS 1/2" Drive, 1/2" SAE Socket, 12 Points (65825)
- PROTO 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (J5428M)
- Klein Tools Sockets