Shop All Sockets
Klein Tools
1/2" Drive, 5/8" SAE Socket, 12 Points
Mfr # 65827
Zoro # G3200456
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 65827
- Zoro # G3200456
- UPC # 092644658273
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2-7/8" |
Size | 5/8" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Forged Alloy Steel |
Finish | Chrome |
Tether Capable | Tether Capable |
Item | Deep Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | 1/2-Inch Drive - Deep 12-Point Socket |
Description
1/2-Inch Drive - Deep 12-Point Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4" Drive Locking Extension Set, SAE, 3 pcs, Black Oxide (32160)
- MILWAUKEE TOOL SDS-PLUS 2CT 1/2" X 8" X 10" (48-20-7473)
- POSI LOCK Caged Jaw Puller, 5 t, 3 Jaw (104)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750060)
- KLEIN TOOLS 1/2" Drive, 1/2" SAE Socket, 12 Points (65825)
- KLEIN TOOLS 1/2" Drive, 11/16" SAE Socket, 12 Points (65828)
- KLEIN TOOLS 1/2" Drive, 9/16" SAE Socket, 12 Points (65826)
- KLEIN TOOLS 1/2" Drive, 1-1/8" SAE Socket, 12 Points (65811)
- KLEIN TOOLS 11/32" Deep 6-Point Socket, 1/4" Drive (65613)
- KLEIN TOOLS 1/4" Drive, 7/32" SAE Socket, 6 Points (65601)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 17mm (80385)
- Klein Tools Sockets & Ratchets