Shop All Sockets
Klein Tools
1/2" Drive, 3/4" SAE Socket, 12 Points
Mfr # 65829
Zoro # G3200471
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 65829
- Zoro # G3200471
- UPC # 092644658297
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 3/4" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Steel |
Finish | Chrome |
Tether Capable | Tether Capable |
Item | Deep Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | 1/2-Inch Drive - Deep 12-Point Socket |
Description
1/2-Inch Drive - Deep 12-Point Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 19/64 (C18645)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 3/4" dia. (WSS-013)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-127)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 22m (54PP04)
- KLEIN TOOLS 11/32" Deep 6-Point Socket, 1/4" Drive (65613)
- KLEIN TOOLS 3/8" Drive, 7/16" SAE Socket, 6 Points (65711)
- KLEIN TOOLS 3/8" Drive, 1/2" SAE Socket, 6 Points (65712)
- KLEIN TOOLS 1/2" Drive, Impact Rated 6 Points (66065)
- KLEIN TOOLS 1/2" Drive, 11/16" SAE Socket, 12 Points (65828)
- KLEIN TOOLS 1/4" Drive, 5/16" SAE Socket, 6 Points (65604)
- TEKTON 3/8 Inch Drive x 10 mm 6-Point Socket (SHD12110)
- Klein Tools Sockets