Shop All Sockets
Klein Tools
1/2" Drive, 3/4" SAE Socket, 12 Points
Mfr # 65805
Zoro # G3545300
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 65805
- Zoro # G3545300
- UPC # 092644658051
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3-1/4" |
Size | 3/4" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Forged Alloy Steel |
Finish | Chrome |
Item | Socket |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | 1/2-Inch Drive -Standard 12-Point Socket |
Description
1/2-Inch Drive -Standard 12-Point Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip D=M06 A=50, H=24, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.106)
- MITUTOYO Dial Bore Gage, 6.5-10 In, 0.0001 In Res (511-755-20)
- DEWALT 12V/20V MAX* Bluetooth(R) Cordless Jobsite Radio (DCR028B)
- AMPG Dial Indicator Angle Attachment, Steel (Z9640)
- KLEIN TOOLS 3/8" Drive, 1/2" SAE Socket, 6 Points (65712)
- KLEIN TOOLS 3/8" Drive, 7/16" SAE Socket, 6 Points (65711)
- KLEIN TOOLS 1/2" Drive, 1-1/4" SAE Socket, 12 Points (65812)
- KLEIN TOOLS 1/2" Drive, 1/2" SAE Socket, 12 Points (65801)
- KLEIN TOOLS 3/8" Drive, 1/2" SAE Socket, 6 Points (65702)
- KLEIN TOOLS 1/2" Drive, 1/2" SAE Socket, 12 Points (65825)
- GREY PNEUMATIC SKT 1/2" DRIVE X 7/8" EXTRA-DEEP IM (GP2028XD)
- Klein Tools Sockets