Shop All Sockets
Klein Tools
1/2" Drive, 1/2" SAE Socket, 12 Points
Mfr # 65825
Zoro # G3545355
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 65825
- Zoro # G3545355
- UPC # 092644658259
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2-7/8" |
Size | 1/2" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Forged Alloy Steel |
Finish | Chrome |
Tether Capable | Tether Capable |
Item | Deep Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | 1/2-Inch Drive - Deep 12-Point Socket |
Description
1/2-Inch Drive - Deep 12-Point Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Sidewalk Edger, Blue Stl/Wood, 1/4 Radius (CF572)
- INGERSOLL-RAND Impactool 1/2In (2130)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 13709 (13709)
- WESTWARD 3/8 in Drive, 14mm Triple Square Metric Socket, 12 Points (53YT92)
- KLEIN TOOLS 1/2" Drive, 11/16" SAE Socket, 12 Points (65828)
- KLEIN TOOLS 1/2" Drive, 5/8" SAE Socket, 12 Points (65827)
- KLEIN TOOLS 1/2" Drive, 9/16" SAE Socket, 12 Points (65826)
- KLEIN TOOLS 1/4" Drive, 7/32" SAE Socket, 6 Points (65601)
- KLEIN TOOLS 3/8" Drive, 9/16" SAE Socket, 6 Points (65713)
- KLEIN TOOLS 1/2" Drive, Impact Rated 12 Points (66031)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/16" 12 pt SAE Socket, 12 Points (43914)
- Klein Tools Sockets