Shop All Sockets
Klein Tools
1/2" Drive, 1/2" SAE Socket, 12 Points
Mfr # 65801
Zoro # G3545276
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 65801
- Zoro # G3545276
- UPC # 092644658013
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1-3/8" |
Size | 1/2" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Forged Alloy Steel |
Finish | Chrome |
Tether Capable | Tether Capable |
Item | Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | 1/2-Inch Drive -Standard 12-Point Socket |
Description
1/2-Inch Drive -Standard 12-Point Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS Workshop Power Strip, 6 ft., PK4 (5139N)
- HHIP 2" X 1" Straight Shank Indexable End Mill (5820-4000)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 5/8-11 Nc (95115)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 9/16x12-1/2 In (48-20-7484)
- KLEIN TOOLS 1/2" Drive, 15/16" SAE Socket, 12 Points (65808)
- KLEIN TOOLS 1/2" Drive, 1-1/4" SAE Socket, 12 Points (65812)
- KLEIN TOOLS 1/4" Drive, 5/16" SAE Socket, 6 Points (65604)
- KLEIN TOOLS 1/2" Drive, 9/16" SAE Socket, 12 Points (65826)
- KLEIN TOOLS 1/2" Drive, Impact Rated 6 Points (66065)
- KLEIN TOOLS 1/4" Drive, 1/4" SAE Socket, 6 Points (65602)
- TEKTON 1/4 Inch Drive x 7/16 Inch Deep 12-Point Socket (SHD03211)
- Klein Tools Sockets