Shop All Sockets
Klein Tools
1/2" Drive, 11/16" SAE Socket, 12 Points
Mfr # 65828
Zoro # G3200465
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 65828
- Zoro # G3200465
- UPC # 092644658280
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2-7/8" |
Size | 11/16" |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Forged Alloy Steel |
Finish | Chrome |
Tether Capable | Tether Capable |
Item | Deep Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | 1/2-Inch Drive - Deep 12-Point Socket |
Description
1/2-Inch Drive - Deep 12-Point Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 6T Fixed BG Crimping Jaw (49-16-BGD3)
- KYOCERA Drilling Insert, Irregular, ZCMT 06T204 PR1225 Grade PVD Carbide (ZCMT06T204PR1225)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (12184)
- IRWIN IRWIN MM DRLBIT 1/8""X3"" (4935105)
- KLEIN TOOLS 1/2" Drive, 1/2" SAE Socket, 12 Points (65825)
- KLEIN TOOLS 1/2" Drive, 5/8" SAE Socket, 12 Points (65827)
- KLEIN TOOLS 1/2" Drive, 9/16" SAE Socket, 12 Points (65826)
- KLEIN TOOLS 1/2" Drive, 1-1/8" SAE Socket, 12 Points (65811)
- KLEIN TOOLS 3/8" Drive, 7/16" SAE Socket, 6 Points (65711)
- KLEIN TOOLS 3/8" Drive, 1/2" SAE Socket, 6 Points (65712)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (40836)
- Klein Tools Sockets