Shop All Sockets
Klein Tools
1/2" Drive, 11/16" SAE Socket, 12 Points
Mfr # 65804
Zoro # G3545291
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 65804
- Zoro # G3545291
- UPC # 092644658044
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1-3/8" |
Size | 11/16" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Forged Alloy Steel |
Finish | Chrome |
Tether Capable | Tether Capable |
Item | Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Description
1/2-Inch Drive -Standard 12-Point Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT 3/8DR 4MM HEX BIT (PO4990-4M)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88314)
- MILWAUKEE TOOL 1/2" Keyless Chuck (42-66-0755)
- CRAFTSMAN Sockets, 6-pc SAE Hex Bit Socket, SAE 3/8" Drive (CMMT34447)
- KLEIN TOOLS 3/8" Drive, 9/16" SAE Socket, 6 Points (65703)
- KLEIN TOOLS 3/8" Drive, 7/16" SAE Socket, 6 Points (65701)
- KLEIN TOOLS 3/8" Drive, 7/16" SAE Socket, 6 Points (65711)
- KLEIN TOOLS 1/2" Drive, 1/2" SAE Socket, 12 Points (65825)
- KLEIN TOOLS 1/2" Drive, 11/16" SAE Socket, 12 Points (65828)
- KLEIN TOOLS 1/4" Drive, 7/32" SAE Socket, 6 Points (65601)
- STEELMAN 4" 6-Point Locknut Socket, 3/4" Drive (60260-14)
- Klein Tools Sockets