Shop All Sockets
Klein Tools
1/2" Drive, 1-1/4" SAE Socket, 12 Points
Mfr # 65812
Zoro # G3200447
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 65812
- Zoro # G3200447
- UPC # 092644658129
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 1-1/2" |
Size | 1-1/4" |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Forged Alloy Steel |
Finish | Chrome |
Item | Socket |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Tether Ready | No |
Description
1/2-Inch Drive -Standard 12-Point Socket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN565.1-26-132-EL Cabinet U-Handle (565.1-26-132-EL)
- PACIFIC HANDY CUTTER Quick-Change Retractable Blade Plastic Utility Knife (RPK340)
- PROTO Combination Wrench, SAE, 13/16in Size (J1226HASD)
- MILWAUKEE TOOL 1 in. TORX T15 SHOCKWAVE Impact Duty Insert Bit (5 pk) (48-32-4628)
- KLEIN TOOLS 1/2" Drive, 1-1/8" SAE Socket, 12 Points (65811)
- KLEIN TOOLS 1/2" Drive, 1" SAE Socket, 12 Points (65809)
- KLEIN TOOLS 3/8" Drive, 9/16" SAE Socket, 6 Points (65703)
- KLEIN TOOLS 3/8" Drive, 14mm Metric Socket, 6 Points (65914)
- KLEIN TOOLS 3/8" Drive, 9/16" SAE Socket, 6 Points (65713)
- KLEIN TOOLS 3/8" Drive, 1/2" SAE Socket, 6 Points (65712)
- MILWAUKEE TOOL 1/4 in. Drive 1/2 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9020)
- Klein Tools Sockets