Shop All Punch Down Tools
Klein Tools
110 Punchdown Blade
Mfr # VDV427-015-SEN
Zoro # G1955624
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Punch Down Tools
- Includes Blade
- Battery Operated/Manual Manual
- Blade Type 110
- Overall Length 2.094" (5.3 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # VDV427-015-SEN
- Zoro # G1955624
- UPC # 092644580185
- Country of Origin Taiwan, Province of China
- Category Punch Down Tools
Dimensions
Overall Length | 2.094" (5.3 cm) |
Details
Item | Punch Down Tool Blade |
For Use With | Punch Down Tools |
Includes | Blade |
Battery Operated/Manual | Manual |
Blade Type | 110 |
Handle Type | Induction Hardened High Carbon Steel |
Color | Black |
Application | Cable Termination |
Product Type | Punch Down Tool Blade |
Reversible Blade | Yes |
Compatible with Manufacturer Model Number | VDV427-300 |
Compatible Product Type | Punch Down Tools |
Compatible Block Type | 110 |
Blade Configuration | 110 |
Compatible with Manufacturer Model Number [NEW] | VDV427-300 |
Compatible with Manufacturer Part Number | VDV427-300 |
Compatible Manufacturer Part Number | VDV427-300 |
Compatible Manufacturer Model Number | VDV427-300 |
For Use with Mfr. Model Number | VDV427-300 |
For Use With Mfr. Model Number | VDV427-300 |
Configuration End 2 | 110 Terminate and Cut |
Configuration End 1 | 110 Terminate |
Description
Punch Down Tool Blade, Blade Configuration 110, Compatible Manufacturer Part Number VDV427-300, Compatible Block Type 110, Compatible Product Type Punch Down Tools, Includes Blade, Product Type Punch Down Tool Blade, Reversible Blade Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Line Protector, 150V, 4 (DLA2-170)
- HALEX Halex - adalet .50in. Zinc Water Tight Die Cast Conduit Hub 91631 (91631)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 7A, 600V AC, Non-Indicating (KTK-R-7)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 8 AWG, 500 ft, Black, PVC Insulation (76843.38.01)
- KLEIN TOOLS 66 Punchdown Blade (VDV427-016-SEN)
- KLEIN TOOLS Extended Reach Blade for Impact Punchdown Tool (VDV427-110)
- KLEIN TOOLS Punchdown Tool Krone Blade (VDV427014)
- KLEIN TOOLS Impact Punchdown Tool, 66/110 Blade (VDV427-300)
- KLEIN TOOLS Wire Pick (VDV327-103)
- KLEIN TOOLS Punchdown Screwdriver Multi-Tool (VDV001-081)
- JONARD TOOLS Non Impact Punch Down Tool, 110 Blade w/ Cutter (PD-110)
- Klein Tools Punch Down Tools