Shop All Screwdriver Bits and Nutsetters
Klein Tools
11-in-1 Magnetic Screwdriver / Nut Driver
Mfr # 32500MAG
Zoro # G9678558
product price: $20.97
/ea
$20.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Fastening Screws, Nuts and Bolts
- Magnetic/Nonmagnetic Yes
- Overall Length 7.8" (19.8 cm)
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32500MAG
- Zoro # G9678558
- UPC # 92644324888
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits and Nutsetters
Dimensions
Overall Length | 7.8" (19.8 cm) |
Details
Application - Tools | Fastening Screws, Nuts and Bolts |
Magnetic/Nonmagnetic | Yes |
Insulated | No |
Description
The integrated screwdriver / nut driver shaft on the 11-in-1 Magnetic Screwdriver/Nut Driver holds 8 popular tips and converts to 3 nut driver sizes. The shaft contains powerful rare earth magnets for better fastener retention and is interchangeable for quick and easy switch out. The Cushion-Grip handle allows for greater torque and comfort. This versatile 11-in-1 multi-tool has everything the professional tradesperson needs to make the job a little easier. 11-in-1 Screwdriver / Nut driver with fast interchangeable blade. Strong magnets in the blade for better fastener and tip retention. 3 nut drivers, 2 Phillips, 2 slotted, 2 TORX® and 2 square recess. Includes tips: 3/8-Inch, 5/16-Inch and 1/4-Inch nut drivers, #1 and #2 Phillips, 1/4-Inch and 3/16-Inch slotted, T10 and T15 TORX®, and #1 and #2 square recess. Blast-finished bit tips provide a firm hold and reduce cam-out. The following replacement bits are available: see Cat. No. 32482 (#1 Phillips and 3/16-Inch Slotted), Cat. No. 32483 (#2 Phillips and 1/4-Inch Slotted), Cat. No. 32484 (#1 Square and #2 Square), and Cat. No. 32485 (T10 TORX and T15 TORX).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Bit for Hole Cutter 89552, Hole Cutter, 4.3", High Speed Steel (89551)
- WIDIA Tap Sets, 2-1/8" L, #8-32 Tap Thread Size (15278)
- OSG Die Item, 1/4"-20 Die Thread, 1" W (2702800)
- WILTON C-Clamp, 4", Iron, Heavy Duty, 1535 lb. (144C)
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1240)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1310)
- ZEPHYR Nutsetter, 1-3/4" L, 5/16" Hex Size (Z10MSH-5/16)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1400)
- RICHELIEU HARDWARE Drywall Pro Screw Setter (556971)
- DIABLO 2" #2 Phillips Drive Bits (100-Pack) (DPH22P100)
- CENTURY DRILL & TOOL Phillips Screwdriving Bit #2 Power 2" S2 Steel 125Pc (60202)
- Klein Tools Screwdriver Bits and Nutsetters