Shop All Nut Drivers
Klein Tools
10mm Cushion Grip Nut Driver with 3-Inch Shaft
Mfr # 630-10MM
Zoro # G3195127
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Bit Style 10 mm Tip
- Overall Length 6.75" (17.2 cm)
- Insulated No
- Nut Driver Hex Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 630-10MM
- Zoro # G3195127
- UPC # 092644651700
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 6.75" (17.2 cm) |
Nut Driver Hex Size | 10 mm |
Details
SAE or Metric | Metric |
Bit Style | 10 mm Tip |
Item | Cushion-Grip Hollow-Shank Nut Driver |
Insulated | No |
Description
Cushion-Grip Hollow-Shank Nut Driver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Precision Square Set, 3 Pieces (599-540-246)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19009)
- CRESCENT JOBOX Replacement Shelf for Rolling Work Benches for Models 677 & 678 (608990)
- MILWAUKEE TOOL Selfeed Bit 1-3/4" (48-25-1752)
- KLEIN TOOLS 6 mm Nut Driver, 3-Inch Hollow Shaft, Cushion Grip (630-6MM)
- KLEIN TOOLS 1/4" Magnetic Tip Nut Driver 3" Shaft (630-1/4M)
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, Heavy Duty, 6-Piece (635-6)
- KLEIN TOOLS 11/32-Inch Insulated Driver, 6-Inch Hollow Shaft (646-11/32-INS)
- KLEIN TOOLS 11/32-Inch Magnetic Nut Driver 6-Inch Hollow Shaft (646-11/32M)
- KLEIN TOOLS 5/16-Inch Nut Driver, 6-Inch Hollow Shaft (646-5/16)
- WIHA Insulated Nut Driver 16.0mm (32240)
- Klein Tools Nut Drivers