Shop All Insulated Tool Sets
Klein Tools
1000V Insulated Tool Set, 7-Piece
Mfr # 9421R
Zoro # G510088588
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2038RINS Long Nose Pliers, 8-Inch; 2139NERINS Side Cutters, 9-Inch; 2288RINS Diagonal Cutters, 8-Inch; 63225RINS High-Leverage Cable Cutter; 11055RINS Wire Stripper/Cutter; 6824INS 1/4'' Cabinet Tip; 6834INS #2 Phillips Tip
- Number of Pieces 7
- Features Induction Hardened Cutting Blades and 1000V Rated; Flame Retardant and Impact Resistant Handle
- Standards ASTM F1505-16 and IEC 60900
- Primary Application For Work Near Energized Sources
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 9421R
- Zoro # G510088588
- UPC # 92644801006
- Country of Origin United States
- Category Insulated Tool Sets
Details
Includes | 2038RINS Long Nose Pliers, 8-Inch; 2139NERINS Side Cutters, 9-Inch; 2288RINS Diagonal Cutters, 8-Inch; 63225RINS High-Leverage Cable Cutter; 11055RINS Wire Stripper/Cutter; 6824INS 1/4'' Cabinet Tip; 6834INS #2 Phillips Tip |
Number of Pieces | 7 |
Features | Induction Hardened Cutting Blades and 1000V Rated; Flame Retardant and Impact Resistant Handle |
Standards | ASTM F1505-16 and IEC 60900 |
Primary Application | For Work Near Energized Sources |
Max. Use Voltage | 1000V |
Description
This 7-Piece Tool Set includes the must-have insulated tools any professional tradesperson needs including three pairs of pliers Cat. Nos. 2288RINS, 2038RINS, 2139NERINS, two screwdrivers Cat. Nos. 6824INS, 6834INS and two wire cutters Cat. Nos. 63225RINS, 11055RINS. The pliers, screwdrivers and wire strippers feature a multi-color, sleek design with small thumbguards for ease of handling and easy storage in your tool belt. All of the tools are 1000V rated for safety on the job. Set with 3 pliers, cable cutter, wire stripper, 2 screwdrivers. Insulated pliers are 1000V rated for work near energized sources. Pliers feature induction hardened cutting knives for long life. Pliers feature Cushion-Grip handle for greater torque and comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynabug Ii Orbital Sander (58506)
- BONDHUS T-Handle Hex Wrench, 2Mm (BND13252)
- BIG HORN 4 Inch x 2-1/2 Inch Two-Way Tube Coupler Adapter (11405)
- PROTO 3/8" Square Extension 1/4" Hex (J61502)
- KLEIN TOOLS 1000V Insulated Tool Set, 4-Piece (9417R)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, High Leverage, 8-Inch (2288RINS)
- KLEIN TOOLS Premium 1000V Insulated Tool Kit, 8-Piece (33529)
- KLEIN TOOLS 1000V Insulated Tool Set, 5-Piece (9419R)
- KLEIN TOOLS Insulated Pliers, Side Cutters, 9-Inch (2139NERINS)
- KLEIN TOOLS 1000V Insulated Utility Tool Kit in Roll Up Pouch, 13 Piece (33525SC)
- WIHA Insulated Master Electricians Set 54Pcs (32937)
- Klein Tools Hand Tool Kits