Shop All Insulated Tool Sets
Klein Tools
1000V Insulated Tool Set, 6-Piece
Mfr # 9418R
Zoro # G810088578
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2139NERINS Side Cutters, 9-Inch; 2288RINS Diagonal Cutters, 8-Inch; 2038RINS Long Nose Pliers, 8-Inch; 6824INS 1/4'' Cabinet Tip; 6834INS #2 Phillips Tip; 11055RINS Wire Stripper
- Number of Pieces 6
- Primary Application For Work Near Energized Sources
- Standards ASTM F1505-16 and IEC 60900
- Features Induction Hardened Cutting Blades and 1000V Rated; Flame Retardant and Impact Resistant Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 9418R
- Zoro # G810088578
- UPC # 92644800764
- Country of Origin United States
- Category Insulated Tool Sets
Details
Includes | 2139NERINS Side Cutters, 9-Inch; 2288RINS Diagonal Cutters, 8-Inch; 2038RINS Long Nose Pliers, 8-Inch; 6824INS 1/4'' Cabinet Tip; 6834INS #2 Phillips Tip; 11055RINS Wire Stripper |
Number of Pieces | 6 |
Primary Application | For Work Near Energized Sources |
Standards | ASTM F1505-16 and IEC 60900 |
Features | Induction Hardened Cutting Blades and 1000V Rated; Flame Retardant and Impact Resistant Handle |
Max. Use Voltage | 1000V |
Description
This 6-Piece Tool Set includes the must-have insulated tools any professional tradesperson needs including three pairs of pliers Cat. Nos. 2139NERINS, 2288RINS, 2038RINS, two screwdrivers Cat. Nos. 6824INS, 6834INS and a wire stripper Cat. No 11055RINS. The pliers, screwdrivers and wire stripper feature a multi-color, sleek design with small thumbguards for ease of handling and easy storage in your tool belt. All of the tools are 1000V rated for safety on the job. 6-Piece Set with 3 pliers, 2 screwdrivers and a wire stripper. Insulated pliers are 1000V rated for work near energized sources. Pliers feature induction hardened cutting knives for long life. Wire Stripper/Cutter cuts, strips, loops, bends, and gauges 10-18 AWG solid and 12-20 AWG stranded wire.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire I-T6FL-DH General Wire 6' Teletube Flexicore Closet Auger with Down Head (I-T6FL-DH)
- ERGODYNE Red SCBA Mask Bag with Lining (5080L)
- CUSTOM BUILDING PRODUCTS Polyblend Plus Indoor and Outdoor Charcoal Non-Sanded Grout 10 lb (PBPG6010)
- URREA Ribe Long Bit, Metric, 5 pcs (4991M5)
- KLEIN TOOLS Basic 1000V Insulated Tool Kit, 1000-Volt, 8-Piece (33526)
- KLEIN TOOLS 1000V Insulated Tool Set, 3-Piece (9420R)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, High Leverage, 8-Inch (2288RINS)
- KLEIN TOOLS Insulated Pliers, Side Cutters, 9-Inch (2139NERINS)
- KLEIN TOOLS 1000V Insulated Tool Set, 4-Piece (9417R)
- KLEIN TOOLS 1000V Insulated Utility Tool Kit in Hard Case, 13-Piece (33525)
- WIHA Insulated Tool Set, 24 pc. (31790)
- Klein Tools Hand Tool Kits