Shop All Insulated Tool Sets
Klein Tools
1000V Insulated Tool Set, 3-Piece
Mfr # 9420R
Zoro # G510088601
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2038RINS Long Nose Pliers, 8-Inch; 2139NERINS Side Cutters, 9-Inch; 2288RINS Diagonal Cutters, 8-Inch
- Number of Pieces 3
- Primary Application For Work Near Energized Sources
- Features Induction Hardened Cutting Blades and 1000V Rated; Flame Retardant and Impact Resistant Handle
- Max. Use Voltage 1000V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 9420R
- Zoro # G510088601
- UPC # 92644800993
- Country of Origin United States
- Category Insulated Tool Sets
Details
Includes | 2038RINS Long Nose Pliers, 8-Inch; 2139NERINS Side Cutters, 9-Inch; 2288RINS Diagonal Cutters, 8-Inch |
Number of Pieces | 3 |
Primary Application | For Work Near Energized Sources |
Features | Induction Hardened Cutting Blades and 1000V Rated; Flame Retardant and Impact Resistant Handle |
Max. Use Voltage | 1000V |
Standards | ASTM F1505-16 and IEC 60900 |
Description
This 3-Piece Tool Set includes the must-have insulated tools any professional tradesperson needs including three pairs of pliers. The pliers feature a multi-color, sleek design with small thumbguards for ease of handling and easy storage in your tool belt. All of the tools are 1000V Rated for safety on the job. Pliers set with long-nose pliers, side-cutters, diagonal cutters. Insulated pliers are 1000V rated for work near energized sources. Pliers feature induction hardened cutting knives for long life. Integral guards help prevent hand contact with conductive parts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Insert Installation Tool, 3/8-16, Steel (AKPT6P616)
- WESTWARD 3/8 in Drive, 9/32" 12 pt SAE Socket, 12 Points (10E890)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2042XD)
- M.A. FORD 3/8 82 Multi-Fl Cs Tin (79T037502)
- KLEIN TOOLS 1000V Insulated Tool Set, 4-Piece (9417R)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, High Leverage, 8-Inch (2288RINS)
- KLEIN TOOLS Basic 1000V Insulated Tool Kit, 1000-Volt, 8-Piece (33526)
- KLEIN TOOLS General Purpose 1000V Insulated Tool Kit 22-Piece (33527)
- KLEIN TOOLS 1000V Insulated Tool Set, 6-Piece (9418R)
- KLEIN TOOLS Premium 1000V Insulated Tool Kit, 8-Piece (33529)
- FACOM Insulated Socket Wrench Set, 12 pc. (FC-S.400AVSE)
- Klein Tools Hand Tool Kits