Shop All Hex Key Sets
Klein Tools
10 Piece SAE T-Shape Hex Key Set, JTH910E
Mfr # JTH910E
Zoro # G0638079
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type T-Shape
- Measurement Type SAE
- Includes (1) T-Handle Set with Stand
- Number of Pieces 10
- Tip Size 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # JTH910E
- Zoro # G0638079
- UPC # 092644337611
- Country of Origin Slovenia
- Category Hex Key Sets
Dimensions
Tip Size | 9" |
Sizes"cluded | 9" |
Details
Handle Type | T-Shape |
Measurement Type | SAE |
Includes | (1) T-Handle Set with Stand |
Item | Standard Hex Key Set |
Number of Pieces | 10 |
Tether Style | Tether Capable |
Material | Steel |
End Shape | Hex |
Key Shape | T |
Description
10 pc Journeyman T-Handle Set with Stand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG ARM Hex Head Multi-Spline Screw Extractor - 7/32" (53204)
- ALLPAX Cutting Head, Hollow Punch, 5/16" D x 1" H (AX1313)
- CLEVELAND 4-Flute Carbide Single End 60° Chamfer Tool Cleveland CEM-CH-4R Bright 1/2" x 1/2" x 3" (C66225)
- WILLIAMS 1/4" Dr, 9/64" Size, SAE Hex Bit Socket, 6 Pts (JHWMA4-1/2LA)
- KLEIN TOOLS 9 Piece SAE Fold-Up Hex Key Set, 70591 (70591)
- KLEIN TOOLS Hex Key Set, ProFold, Met/Torx, 31-Key, 3-Pc (70553)
- KLEIN TOOLS Hex Key Set, L-Style, Ball-End, 12 Pc, Pk/6 (BLS12)
- KLEIN TOOLS Hex Key Set, CompFold, Met/Torx, 25-Key (70543)
- KLEIN TOOLS Hex Key Set, Pro Folding, SAE/Metric (70552)
- KLEIN TOOLS Hex Key Set, Comp Folding, Metric, 12-Key (70590)
- STEELMAN 26-Piece Long Arm Ball End Hex Key Wrench Set, Inch/Metric (SAE/MM) (41938)
- Klein Tools Hex Key Sets