Shop All Tool Bags, Backpacks & Totes
Klein Tools
10 in. Heavy Duty Canvas Zipper Bag
Mfr # 240723
Zoro # G810743767
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 240723
- Zoro # G810743767
- UPC # 92644552632
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | 10 in. Heavy Duty Canvas Zipper Bag |
Tool Storage Type Included | Tool Bag |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498878)
- K-TOOL INTERNATIONAL Torx Socket 3/8" Dr, black oxide (KTI-22682)
- CAPRI TOOLS Kontour 3/16 in x 3 in Slotted Screwdriver (25000-3163K)
- URREA 3/16" T-handle 6" lg Hex Key (46412)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 1 Pockets (5102-22)
- KLEIN TOOLS Backpack, Lineman Backpack Black, Black, 4 Pockets (5185BLK)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, No. 1 Canvas, 1 Pockets (5104CLR22)
- KLEIN TOOLS Bag/Tote, Glove and Sleeve Bag, Tan, #4 Canvas, 1 Pockets (5122-18)
- KLEIN TOOLS Bag/Tote, Tool Case, Black, polypropylene (33536)
- KLEIN TOOLS Tool Bag, MODbox Tool Bag, Tote, and Backpack Component Box, Orange, Impact Resistant Polymers (54812MB)
- WESTWARD Bag/Tote, Tool Tote, Black, Polyester, 18 Pockets (32PJ33)
- Klein Tools Tool Bags, Backpacks & Totes