Shop All Automotive Soaps
Klein Tools
1 Quart (0.9 L) Synthetic Wax Squeeze Bottle
Mfr # 56117
Zoro # G7869342
product price: $14.97
/ea
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 Quart (0.9 L)
- Container Type Squeeze Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 56117
- Zoro # G7869342
- UPC # 92644561177
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 1 Quart (0.9 L) |
Details
Item | Synthetic Wax |
Container Type | Squeeze Bottle |
Description
Premium,Synthetic Wax,1 qt,Bottle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Bolt, Side Terminal, Steel, PK10 (6704-525-010)
- ERICKSON 1/4" Aluminum Ramp Plates 12"X12" Kit (07300)
- WESTWARD Lug, 1 ga, 1/2 In, Crimp/Solder, PK25 (23YZ93)
- BRACKETRON Heavy-Duty Phone Dock Pro Window Clamp M (BX15792)
- 303 PRODUCTS 303 Products T93-30520 16 oz Soft Top Care Kit (T93-30520)
- MEGUIARS HI-GLOSS SHINE 16oz GOLD CLASS ENDURANCE (MGG-7516)
- GOO GONE 16 Oz. Automotive Goo & Sticker Remover Bottle, Yellow, Automotive (2083)
- ZEP 5 Gal. Car and Truck Washing Pail, Clear, Liquid (804235)
- DUPLI-COLOR Grease and Wax Remover, 11 oz, Aerosol (EPS100000)
- LUCAS OIL 64 Oz. Diesel Deep Clean Bottle (10873)
- ZEP Vehicle Wash, Bucket, Yellow, 5 gal., Liquid (108235)
- Klein Tools Automotive Soaps