Shop All Impact Bits
Klein Tools
#1 PH Power Drivers 3-1/2" Pk 5
Mfr # PH1355
Zoro # G909011609
product price: $13.15
/pk 5, $2.63/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3-1/2-Inch Bit
- Tip Type #1 Phillips
- Overall Length 3.5" (8.9 cm)
- Hex Shank Size 1/4" Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # PH1355
- Zoro # G909011609
- UPC # 092644327216
- Country of Origin United States
- Category Impact Bits
Dimensions
Size | 3-1/2-Inch Bit |
Overall Length | 3.5" (8.9 cm) |
Hex Shank Size | 1/4" Hex |
Details
Item | #1 PH Power Drivers |
Tip Type | #1 Phillips |
Description
No.1 PH Power Drivers 3-1/2",Package Quantity5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 D=M05, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501405)
- TEKTON Combination Wrench Set with Rack, 15-Piece (1/4-1 in.) (WCB92106)
- URREA Hexagonal Crowbar with grip 1" X 68". (2850HD)
- SLUGGER BY FEIN Annular Cutter, 2 dia., 2D (63134508117)
- KLEIN TOOLS Pro Impact Power Bits, Assorted 7-Pack (32796)
- KLEIN TOOLS #3 PH Insert Power Driver 1" Pk 5 (PH315)
- KLEIN TOOLS Pro Impact Power Bits, 5-pack #2 Phillips (32798)
- KLEIN TOOLS Pro Impact Power Bit Extension 1/4-Inch Hex (32791)
- KLEIN TOOLS #2 Phillips Power Driver 1" Pk 15 (PH2115)
- KLEIN TOOLS 3-in-1 Impact Socket (NRHD)
- VESSEL BALL GRIP 1/4" Hex. Bit Intrchngbl Tang- (230W3)
- Klein Tools Impact Bits