Shop All Impact Bits
Klein Tools
#1 PH Insert Power Driver 1" Pk 5
Mfr # PH115
Zoro # G509011610
product price: $5.99
/pk 5, $1.20/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-Inch Bit
- Tip Type #1 Phillips
- Overall Length 1" (2.5 cm)
- Hex Shank Size 1/4" Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # PH115
- Zoro # G509011610
- UPC # 092644327209
- Country of Origin United States
- Category Impact Bits
Dimensions
Size | 1-Inch Bit |
Overall Length | 1" (2.5 cm) |
Hex Shank Size | 1/4" Hex |
Details
Item | #1 PH Insert Power Driver |
Tip Type | #1 Phillips |
Description
Insert Power Driver 1", No.1 PH,,Package Quantity5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 61 Piece #1-60 High Speed Steel Wire Gage Drill Set (5001-1060)
- PALMGREN Milling Machine Vise, 6 In (9626608)
- MILWAUKEE TOOL 4 in 24 TPI SAWZALL Blades, 5 Pack (48-00-5185)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525104)
- KLEIN TOOLS #1 PH Power Drivers 3-1/2" Pk 5 (PH1355)
- KLEIN TOOLS Pro Impact Power Bits, 1/4-Inch Nut Driver 3-Pack (32792)
- KLEIN TOOLS Pro Impact Power Bits, 5/16-Inch Nut Driver 3-Pack (32793)
- KLEIN TOOLS Pro Impact Power Bits, Assorted 7-Pack (32796)
- KLEIN TOOLS Impact Rated Multi-Bit Screwdriver / Nut Driver, 11-in-1 (32500HD)
- KLEIN TOOLS #2 Phillips Power Driver 1" Pk 15 (PH2115)
- MAKITA Flexible Impact Bit Holder 12 (B-51873)
- Klein Tools Screwdrivers and Nutdrivers