Shop All Hand Held Punches
Klein Tools
1-5/16-Inch Standard Bull Pin
Mfr # 3259
Zoro # G0586105
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12" (30.5 cm)
- Tip Size (In.) 1-5/16-Inch x 12-Inch
- Tether Capable Tether Capable
- Tether Style Standard Tool (Accessory Needed for Tethering)
- Material Heat Treated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 3259
- Zoro # G0586105
- UPC # 092644666599
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 12" (30.5 cm) |
Tip Size (In.) | 1-5/16-Inch x 12-Inch |
Diameter | 1-5/16" (3.3 cm) |
Details
Item | 1-5/16IN Standard Bull Pin |
Tether Capable | Tether Capable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Heat Treated |
Description
1-5/16IN Standard Bull Pin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket Bit SAE (J72905/16)
- OTC Angle Battery Nut Pliers (4613)
- HOUGEN Arbor for Large Dia. RotaCut Hole Cutters (11005)
- JAMESON Bag/Tote, Canvas Tool Bag, Canvas, 15 Pockets (24-41)
- KLEIN TOOLS Wire Rope Punch, 1-1/4-Inch (7WRP32)
- KLEIN TOOLS Broad-Head Bull Pin, 1-1/16-Inch (3256)
- KLEIN TOOLS Pin Punch, 3/32-Inch Point Diameter, 4-3/4-Inch (66321)
- KLEIN TOOLS Drift Punch, 9-Inch (66342)
- KLEIN TOOLS 11-Inch Drift Punch (66344)
- KLEIN TOOLS Wire Rope Punch, 3/4-Inch (7WRP19)
- WESTWARD Starting Punch, 1/16 In Tip, 4 1/8 In L (2AJF3)
- Klein Tools Hand Held Punches