Shop All Hand Held Punches
Klein Tools
1-1/4-Inch Standard Bull Pin 12-Inch L
Mfr # 3265
Zoro # G7557076
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Tip Size (In.) 7/16 in
- Tether Capable Tether Capable
- Type Standard
- Design Standard Bull Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 3265
- Zoro # G7557076
- UPC # 092644666650
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 12 in |
Tip Size (In.) | 7/16 in |
Overall Length | 12 in |
Taper Length | 8 in |
Hole Diameter | 7/16 in |
Tip Size | 7/16 in |
Description
Bull Pin, Automatic No, Punch Type Bull Pin Punch, Tip Size 7/16 in, Tip Type Flat, Shank Shape Round, Grip Style Plain, Hole Diameter 7/16 in, Overall Length 12 in, Container Type Pouch, Material Applications Steel, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Taper Length 8 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 16mm (JSCVM16T)
- GREENLEE 7 1/4 in Wire Stripper Solid: 10 to 18 AWG, Stranded: 12 to 20 AWG (1955-SS)
- EAGLE TAPTEK CUTTING TOOLS 7/16 HIGH SPEED STEEL JOBBER DRILL USA, 6PK (J100-028-D)
- VEGA Hex and Hex Ball, T-Handle, 2.5 mm x 4 in (LTB0254)
- KLEIN TOOLS Drift Punch, 9-Inch (66342)
- KLEIN TOOLS Wire Rope Punch, 1-1/4-Inch (7WRP32)
- KLEIN TOOLS Wire Rope Punch, 1/2-Inch (7WRP13)
- KLEIN TOOLS Pin Punch, 4-1/4-Inch L, 1/16-Inch Point Dia (66320)
- KLEIN TOOLS Pin Punch, 1/4-Inch Point Diameter, 7-Inch (66325)
- KLEIN TOOLS Blade Set for 2 Step Pre-2017 Edition Cat. No. 63060 (63370)
- MAYHEW Pin Punch, Black, 1/8 in Tip, 5/16 x 8 in (21500)
- Klein Tools Cutting and Shaping Tools