Shop All Hand Held Punches
This Product is Discontinued
Klein Tools
1-1/16-Inch Standard Bull Pin, 15-Inch (Discontinued)
Mfr # 3251
Zoro # G0908568
This Product is Discontinued
Key Features
- Length (In.) 15" (38.1 cm)
- Tip Size (In.) 1-1/16-Inch x 15-Inch
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
- Material Heat Treated Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 3251
- Zoro # G0908568
- UPC # 092644666513
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 15" (38.1 cm) |
Tip Size (In.) | 1-1/16-Inch x 15-Inch |
Diameter | 1-1/16" (2.7 cm) |
Details
Item | 1-1/16IN Standard Bull Pin |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Heat Treated Alloy Steel |
Description
1-1/16IN Standard Bull Pin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.