Shop All Hex Head Cap Screws
Kleer
Hex Head Cap Screw, Grain Steel, 2-3/4 in L
Mfr # KFS750GN234C
Zoro # G7662828
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Fastener Length 2-3/4 in
- Material Steel
- Finish Grain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleer
- MFR # KFS750GN234C
- Zoro # G7662828
- UPC # 857914007195
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 2-3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Grain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
Kleer Cortex No. 7 X 2.75 in. L Hex Drive Hex Head Trim Screws with Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Crown Cap Nut, M16-2.00, 18-8 Stainless Steel, Plain, 28 mm H, 10 PK (M51400.160.0001)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07410.062.0600)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/16 in W, 3/4 in H, Carbon Steel (WWG360562075012)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish, 130 PK (08479)
- KLEER Hex Head Cap Screw, Grain Steel, 2-3/4 in L (KFS250SM234C)
- NEWPORT FASTENERS M10-1.50 Hex Head Cap Screw, 18-8 Stainless Steel, 16 mm L, 100 PK (245303-100)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U04110.075.0200)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (50832)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 50 PK (00304)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 1200 PK (697959-1200)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 25 PK (U04104.031.0500)
- Kleer Hex Head Cap Screws