Shop All Deck Screws
Kleer
Deck Screw, #7 x 2 in, Hex Head, Hex Drive, 50 PK
Mfr # KFS50SM2
Zoro # G207370149
product price: $34.29
/pk 50, $0.69/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- Screw Size #7
- Fastener Length 2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleer
- MFR # KFS50SM2
- Zoro # G207370149
- UPC # 846965003430
- Country of Origin United States
- Category Deck Screws
Dimensions
Screw Size | #7 |
Fastener Length | 2 in |
Details
Head Type | Hex |
Drive | Hex |
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U55205.062.0001)
- UNA-DRIVE Camrail Bolt, 5/8"-11 Thrd Sz, 1-1/2 in L, Button Head, Steel, Phosphate and Oil Finish, 225 PK (SQ5816CB)
- ZORO SELECT Round U-Bolt, 5/8"-11, 8 3/4 in Wd, 11 1/8 in Ht, Plain Stainless Steel (U17277.062.0800)
- ZORO SELECT #4-40 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0037)
- KLEER Cortex No. 7 x 2.75 in. Hex Head Steel Trim Screw - 750 Per Box (5006279)
- KLEER Cortex No. 7 x 2.75 in. Hex Head Steel Trim Screw, 250PK (KL5943)
- GRK FASTENERS Deck Screw, 5/16 in x 4-1/4 in, Climatek, Round Head, Torx Drive, 100 PK (GRK12225)
- GRIP-RITE Deck Screw, #6 x 1-1/4 in, Flat Head, Phillips Drive, 1090 PK (PTN114S5)
- DECK PLUS Deck Screw, #10 x 3 in, Flat Head, Torx Drive (5021909)
- STARBORN Starborn 5001366 Deckfast No. 9 x 1.87 in. Star Pan Head Epoxy Coated Stainless Steel Fascia Screws (5001366)
- NATIONAL NAIL ProFIT 0333108G Screw, #8 Thread, 1-5/8 in L, Coarse Thread, Bugle Head (302108)
- Kleer Deck Screws