Shop All Deck Screws
Kleer
Deck Screw, #7 x 2-3/4 in, Steel, Hex Head, Hex Drive
Mfr # KFS750SM2C
Zoro # G905348280
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- Screw Size #7
- Fastener Length 2-3/4 in
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleer
- MFR # KFS750SM2C
- Zoro # G905348280
- UPC # 846965003447
- Country of Origin United States
- Category Deck Screws
Dimensions
Screw Size | #7 |
Fastener Length | 2-3/4 in |
Details
Head Type | Hex |
Drive | Hex |
Material | Steel |
Item | Deck Screw |
System of Measurement | Inch |
Description
Virtually invisible Cortex fasteners streamline the process of installing hidden trim fasteners. Once the hole is cored for the plug you can install your trim adjust the height and finish with a trim plug. You'll get a flawless finish that is fully paintable to help maximize your home's curb appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hitch Pin, Bent, Stl, Zinc, 1/2 x 3" L (U39667.050.0300)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50875)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated (STB2-75100)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55420.037.0001)
- KLEER Cortex No. 7 x 2.75 in. Hex Head Steel Trim Screw - 750 Per Box (5006279)
- KLEER Cortex No. 7 x 2.75 in. Hex Head Steel Trim Screw, 250PK (KL5943)
- ZORO SELECT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0350)
- SABERDRIVE Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, Torx Drive, 179 PK (50317)
- ZORO SELECT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Torx Drive, 5000 PK (0626DTG)
- FASTENMASTER Deck Screw, #9 x 2 in, Trim Head, Torx Drive, 75 PK (FMCTXT-RY50GN)
- HILLMAN Hillman Fasteners 240650 10 x 2.75 in. Exterior Hex Washer Head One Screw - Bronze Epoxy; Pack of 69 (240650)
- Kleer Deck Screws