Shop All Dry Erase Markers
Kleenslate
Small Black Dry Erase Markers with Eraser, PK36
Mfr # 6138
Zoro # G4113520
product price: $57.19
/pk 36, $1.59/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Includes 36 black dry erase markers
- Color Black
- Material Plastic, Felt, Ink
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenslate
- MFR # 6138
- Zoro # G4113520
- UPC # 836015006221
- Country of Origin China
- Category Dry Erase Markers
Details
Recommended Grade | Grade PK+ |
Includes | 36 black dry erase markers |
Color | Black |
Material | Plastic, Felt, Ink |
Recommended Age | 3+ Years |
Description
KleenSlate Black Dry Erase Markers with Eraser are the best markers for the classroom. They are certified non-toxic, low odor and made to be in the hands of young students and adults. They last through the wear and tear of everyday use in schools, offices and homes. The eraser in the cap adds convenience and efficiency to our markers so you never have to find an eraser or use your finger. Each pack includes 36 markers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOORUM & PEASE Book, Columnar, 12Cols, Double (BOR1602121512)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk3000 (UNV80102)
- FISKARS Stainless Steel Garden Scissors 356922-1009 (356922-1014)
- PACON Card Stock, Lemon Yellow, 8-1/2" x 11", PK100 (P101172)
- KLEENSLATE Dry Erase Student Markers w/ Erasers, Fine Point, Assorted, PK10 (6108)
- UNIVERSAL Dry Erase Marker, Medium Bullet Tip, Black, PK12 (UNV43681)
- QUARTET Dry Erase Marker Set, Chisel Tip, Black, PK12 (5001-2MA)
- AVERY Permanent Markers, Chisel Tip, 12/PK, BK/RD/BE/GN/BN/YW/PE/OE PK (AVE24800)
- EXPO Dry Erase Marker Set, Chisel Tip, Assorted Colors PK8 Low Odor (2198615)
- THE PENCIL GRIP Magic Stix Markers, Medium Bullet Tip, Assorted Colors, PK24, 24PK (397)
- UNIVERSAL Dry Erase Marker, Chisel Tip Blue PK12 (UNV43653)
- Kleenslate Dry Erase Markers