Shop All Dry Erase Boards
Kleenslate
Round Dry Erase Whiteboard Paddles, PK24
Mfr # 2223
Zoro # G5187367
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Material Plastic
- Color Assorted
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenslate
- MFR # 2223
- Zoro # G5187367
- UPC # 836015002223
- Country of Origin China
- Category Dry Erase Boards
Details
Recommended Age | 5+ Years |
Material | Plastic |
Color | Assorted |
Recommended Grade | K+ |
Description
KleenSlate Round Dry Erase Whiteboards
• Round handheld whiteboards
• 7" x 7" writing surface
• 2-sided dry erase surface, BLANK/LINED
• Includes 24 small black dry erase markers and erasers with 48 hr CAP-OFF technology and 4-pack of large dry erase markers for the teacher
• Markers conform to CPSIA and ASTM D-4326 standards and fit in the handles of the dry erase whiteboards and are certified non-toxic and low odor
• 12" x 12" microfiber cleaning cloth; washable and reusable
• Set of 24
• Round handheld whiteboards
• 7" x 7" writing surface
• 2-sided dry erase surface, BLANK/LINED
• Includes 24 small black dry erase markers and erasers with 48 hr CAP-OFF technology and 4-pack of large dry erase markers for the teacher
• Markers conform to CPSIA and ASTM D-4326 standards and fit in the handles of the dry erase whiteboards and are certified non-toxic and low odor
• 12" x 12" microfiber cleaning cloth; washable and reusable
• Set of 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THINKANDPLAY Cat Caterpillar D11T Track Type Tractor Dozer JEL Design with Operator High Line Series 1-50 Diecast Model (TH1340410)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 8", Kraft, 15/Bundle (55VH97)
- ZORO SELECT Double Wall Boxes, 6" x 6" x 6", Kraft, 15/Bundle (55VM15)
- SHARPIE Permanent Marker, Chisel, Fine Tip, 12 PK (33001)
- KLEENSLATE Handheld Whiteboards w/Clear Dry Erase Sleeves + Markers, PK24 (5439)
- KLEENSLATE Round Double-Sided Whiteboard Paddles With Markers, PK12 (2308)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 36" x 24", White (UNV43202)
- BEST-RITE 48"x96" Magnetic Steel Whiteboard, Silver Frame (219AH)
- MASTERVISION 36"x24" Magnetic Steel In/Out Dry Erase Board, Gray Frame (GA02109830)
- MOORECO 48"x96" Magnetic Porcelain Whiteboard, Gloss (202AH)
- LUXOR 60x40 Wall-Mounted Magnetic Whiteboard (WB6040W)
- Kleenslate Dry Erase Boards