Shop All Dry Erase Boards
Kleenslate
Round Double-Sided Whiteboard Paddles With Markers, PK12
Mfr # 2308
Zoro # G6643893
Free Shipping & Returns
$93.42
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade K+
- Includes 12 paddles, 12 markers
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenslate
- MFR # 2308
- Zoro # G6643893
- UPC # 836015002308
- Country of Origin China
- Category Dry Erase Boards
Details
Color | Assorted |
Recommended Grade | Grade K+ |
Includes | 12 paddles, 12 markers |
Recommended Age | 5+ Years |
Description
KleenSlate Round Dry Erase Whiteboards
• Round handheld whiteboards
• 7" x 7" writing surface
• 2-sided dry erase surface, BLANK/LINED
• Includes 12 small black dry erase markers and erasers with 48 hour CAP-OFF Ink
• Markers conform to CPSIA and ASTM D-4326 standards and fit in the handles of the dry erase whiteboards and are certified non-toxic and low odor
• 12" x 12" microfiber cleaning cloth; washable and reusable
• Set of 12
• Round handheld whiteboards
• 7" x 7" writing surface
• 2-sided dry erase surface, BLANK/LINED
• Includes 12 small black dry erase markers and erasers with 48 hour CAP-OFF Ink
• Markers conform to CPSIA and ASTM D-4326 standards and fit in the handles of the dry erase whiteboards and are certified non-toxic and low odor
• 12" x 12" microfiber cleaning cloth; washable and reusable
• Set of 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAHLE Laser Guide 797, for Dale 580/585 Trimmer (797)
- MEAD Steno Book, Spell Write, Assorted (43082)
- FILM-GARD Film Poly Blk6Mil10X100' (626031)
- GLOBAL INDUSTRIAL 96W x 48H Magnetic Glass Whiteboard, Black (695652)
- KLEENSLATE Handheld Whiteboards w/Clear Dry Erase Sleeves + Markers, PK24 (5439)
- QUARTET Infinity Magnetic Glass Marker Board, 36 x 24, White (G3624W)
- UNIVERSAL ONE 48"x72" Melamine Whiteboard (UNV43626)
- FLASH FURNITURE Cork/Marker Board, 45.25W x 54.75H (YU-YCI-001-CK-GG)
- QUARTET 24"x36" Magnetic Glass Calendar Dry Erase Board (GC3624F)
- GLOBAL INDUSTRIAL Non-Magnetic Glass Board, Frosted, 96 x 48 (695468)
- MASTERVISION 48"x96" Magnetic Dry Erase Board (CR1520790)
- Kleenslate Dry Erase Boards