Shop All Dry Erase Boards
Kleenslate
Rectangular Dry Erase Whiteboards w/Markers, 2-Sided, Assorted, PK32
Mfr # 50027044
Zoro # G5187008
Free Shipping & Returns
$245.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Assorted
- Recommended Age 5+ Years
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenslate
- MFR # 50027044
- Zoro # G5187008
- UPC # 836015005002
- Country of Origin China
- Category Dry Erase Boards
Details
Material | Plastic |
Color | Assorted |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Description
KleenSlate Rectangular Dry Erase Whiteboards
• Rectangular handheld whiteboards
• 9.5" x 7.5" writing surface
• 2-sided dry erase surface, BLANK/GRAPH
• 8 assorted colors
• Includes 32 small black dry erase markers and eraser with 48 hour CAP-OFF Ink
• Markers conform to CPSIA and ASTM D-4326 standards and fit in the handles of the dry erase whiteboards and are certified non-toxic and low odor
• Attachable 14" x 7" microfiber cleaning cloth with bookbinder ring; washable and reusable
• Set of 32
• Rectangular handheld whiteboards
• 9.5" x 7.5" writing surface
• 2-sided dry erase surface, BLANK/GRAPH
• 8 assorted colors
• Includes 32 small black dry erase markers and eraser with 48 hour CAP-OFF Ink
• Markers conform to CPSIA and ASTM D-4326 standards and fit in the handles of the dry erase whiteboards and are certified non-toxic and low odor
• Attachable 14" x 7" microfiber cleaning cloth with bookbinder ring; washable and reusable
• Set of 32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Paper, Cover, 11"x17", White, PK250 (133202)
- C-LINE PRODUCTS Expanding File 8-1/2 x 11", 7 Pocket, Blue (48305)
- LUXOR Magnetic Glass Dry Erase Board, White (WGB9648M)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile, Pk500 (16U810)
- KLEENSLATE Handheld Whiteboards w/Clear Dry Erase Sleeves + Markers, PK24 (5439)
- KLEENSLATE Round Double-Sided Whiteboard Paddles With Markers, PK12 (2308)
- QUARTET Matrix In/Out Board, 11"x16", White (QRT33703)
- SCHOOL SMART STUDENT BOARD DRY ERASE PLAIN 9X12 PACK OF 30 PK (1500335)
- MASTERVISI Lacquered Steel Magnetic Dry Erase Board, 24 X 36, Silver/white (MVI030205)
- U BRANDS Floating Glass Dry Erase Board, 36 x 24, White (3975U00-01)
- QUARTET 36"x60" Melamine Whiteboard, Gloss (S535B)
- Kleenslate Dry Erase Boards