Shop All Dry Erase Boards
Kleenslate
Rectangular Dry Erase Whiteboards w/Markers, 2-Sided, Assorted, PK24
Mfr # 5132
Zoro # G5186956
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade K+
- Material Plastic
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenslate
- MFR # 5132
- Zoro # G5186956
- UPC # 836015005132
- Country of Origin China
- Category Dry Erase Boards
Details
Color | Assorted |
Recommended Grade | K+ |
Material | Plastic |
Recommended Age | 5+ Years |
Description
KleenSlate Rectangular Dry Erase Whiteboards
• Rectangular handheld whiteboards
• 9.5" x 7.5" writing surface
• 2-sided dry erase surface, BLANK/LINED
• 8 assorted colors
• Includes 24 small black dry erase markers and eraser with 48 hour CAP-OFF Ink
• Markers conform to CPSIA and ASTM D-4326 standards and fit in the handles of the dry erase whiteboards and are certified non-toxic and low odor
• Attachable 14" x 7" microfiber cleaning cloth with bookbinder; washable and reusable
• Set of 24
• Rectangular handheld whiteboards
• 9.5" x 7.5" writing surface
• 2-sided dry erase surface, BLANK/LINED
• 8 assorted colors
• Includes 24 small black dry erase markers and eraser with 48 hour CAP-OFF Ink
• Markers conform to CPSIA and ASTM D-4326 standards and fit in the handles of the dry erase whiteboards and are certified non-toxic and low odor
• Attachable 14" x 7" microfiber cleaning cloth with bookbinder; washable and reusable
• Set of 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON TruRay Construction Paper, 76 lbs, PK50 (103057)
- MINIGRIP Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk1000 (MGRL2W0305)
- X-ACTO Guillotine Trimmer, 20 Sheets, 24"x24" (26624)
- TOY TIME 7-in-1 Classic Wooden Board Game Set with Night Cards, Dice, Chess, Checkers, Backgammon for Family (179589CVU)
- KLEENSLATE Handheld Whiteboards w/Clear Dry Erase Sleeves + Markers, PK24 (5439)
- KLEENSLATE Round Double-Sided Whiteboard Paddles With Markers, PK12 (2308)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 96 x 48, White Surface (2891U0001)
- QUARTET 4ft.x6ft. Whiteboard, Aluminum Frame (EMA406)
- FLIPSIDE Black Dry Erase Boards, 9" x 12", PK4 (40065)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, Assorted Primary Colors, 9 x 12, 5PK (40630)
- QUARTET Magnetic Dry-Erase Board, Adjust. Clips, 30"x18", Silver Frame (QRTARC3018)
- Kleenslate Dry Erase Boards