Shop All Dry Erase Boards
Kleenslate
Rectangular Customizable Whiteboards w/Clear Sleeves, 2Sided, PK12
Mfr # 5422
Zoro # G5223155
Free Shipping & Returns
$116.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade K-12
- Color Assorted
- Recommended Age 5+ Years
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kleenslate
- MFR # 5422
- Zoro # G5223155
- UPC # 836015005422
- Country of Origin China
- Category Dry Erase Boards
Details
Recommended Grade | K-12 |
Color | Assorted |
Recommended Age | 5+ Years |
Material | Plastic |
Description
KleenSlate Customizable Whiteboards with Clear Dry Erase Sleeves
• Customizable handheld whiteboards
• 9.5" x 7.5" writing surface
• 2-sided, one side BLANK dry erase surface and one side CLEAR DRY ERASE SLEEVE
• GRAPH/LINED template included
• 6 assorted colors
• Includes 12 small black dry erase markers and eraser with 48 hour CAP-OFF Ink
• Markers conform to CPSIA and ASTM D-4236 standards and fit in the handle of the dry erase whiteboards and are certified non-toxic and low odor
• Attachable 14" x 7" microfiber cleaning cloth with bookbinder; washable and reusable
• Set of 12
• Customizable handheld whiteboards
• 9.5" x 7.5" writing surface
• 2-sided, one side BLANK dry erase surface and one side CLEAR DRY ERASE SLEEVE
• GRAPH/LINED template included
• 6 assorted colors
• Includes 12 small black dry erase markers and eraser with 48 hour CAP-OFF Ink
• Markers conform to CPSIA and ASTM D-4236 standards and fit in the handle of the dry erase whiteboards and are certified non-toxic and low odor
• Attachable 14" x 7" microfiber cleaning cloth with bookbinder; washable and reusable
• Set of 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Wrap, W 24 In, L 250 Ft. (SF24B)
- UNIVERSAL Note, Stick-It, Yellow, PK12 (UNV35662)
- DEFLECTO Cardholder, Wall Mount, 6 Pocket, Clear (70601)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Glass", 4" x 4", Red/White, 500/Roll (DL1282)
- KLEENSLATE Round Double-Sided Whiteboard Paddles With Markers, PK12 (2308)
- KLEENSLATE Handheld Whiteboards w/Clear Dry Erase Sleeves + Markers, PK24 (5439)
- QUARTET InvisaMount Magnetic Glass Marker Board, Frameless, 85" x 48", White Surface (G8548IMW)
- MEAD 36"x48" Melamine Whiteboard, Gloss (85357N)
- MASTERVISION 25-63/64"x42-21/64" Magnetic Steel Dry Erase Board, Aluminum Frame (GA0397830)
- CRESTLINE PRODUCTS 36 x 48 Aluminum Framed Black Dry Erase Board (17941)
- 5S SUPPLIES 5S Cleaning Visual Tracking Board Aluminum Dry Erase 36in x 36in (5SDIALYTRACKBRD-3624-DRYERASE)
- Kleenslate Dry Erase Boards