Shop All Dry Erase Board Cleaners
Kleenslate
Large Barrel Attachable Eraser Cap for Dry Erase Markers, PK24
Mfr # 0832
Zoro # G6642904
product price: $27.65
/pk 24, $1.15/ea
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 24 attachable erasers
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenslate
- MFR # 0832
- Zoro # G6642904
- UPC # 194629052912
- Country of Origin China
- Category Dry Erase Board Cleaners
Details
Color | Assorted |
Includes | 24 attachable erasers |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
KleenSlate Large Eraser Caps for Dry Erase Markers
• Large eraser caps that fit dry erase markers
• Assorted colors
• 4 per pack, sold as 6 packs (24 erasers total)
• Large eraser caps that fit dry erase markers
• Assorted colors
• 4 per pack, sold as 6 packs (24 erasers total)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Desktop Label Printer, 1-1/2"Max Label W (LW-PX800)
- THERMOSAFE Cold Pack, 10-1/2" L, 6-1/2" W, PK10 (FPP64)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Lava (3DNF0517505)
- C-LINE PRODUCTS Clipboard Folder, Assorted Colors, PK6 (30600BN)
- CHARLES LEONARD Multi-Purpose Eraser, 5" Length, PK12 (74500)
- QUARTET Dry Erase Board Eraser (920335)
- VERSACHALK Chalkboard Cleaner, Removes Dust, 250 mL (VC108-K-250)
- DIXON TICONDEROGA Dry Erase Board Cleaner, Gallon Bottle, 128 oz. (94128)
- QUARTET Dry Erase Board Eraser, Black, 12 in. L (807222)
- EXPO Dry Erase Board Cleaner, 8 oz. (81803A)
- EXPO Precision Point Whiteboard Eraser, 3PK (8473)
- Kleenslate Dry Erase Board Cleaners