Shop All Rags & Towels
Kleenslate
KleenSlate 2020728 Dry Erase Magnetic Microfiber Cleaning Cloths; Blue - Pack of 10
Mfr # 2020728
Zoro # G803891741
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenslate
- MFR # 2020728
- Zoro # G803891741
- UPC # 836015001226
- Country of Origin China
- Category Rags & Towels
Description
Erase quickly and easily with microfiber cleaning cloths. Magnets at each cloth's corner creates easy hanging or attachment directly to dry erase boards. Each cloth measures 7 x 14 in. and are washable and reusable.
Features- Dry Erase Magnetic Microfiber Cleaning Cloths, Blue
- Lifts off dirt without use of sprays or chemicals
- Perfect for sharing or stocking up in the classroom, conference rooms, or playrooms
- Pack of 10
- 12 Microfiber Clothes with Magnets
- Color: Blue
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Dimension: 7 x 14 in.
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT203)
- PERMATEX Fast Orange Xtreme Pumice Hand Cleaner, 25616 (25616)
- SPILLTECH Sorbents, 15 gal, 15 in x 19 in, Oil, White, Polypropylene (WPB100S)
- SMC Air Filter, Mist Separator and Regulator (AC40C-03G-V-B)
- SCOTT Rags Paper 10X11 55Ct (75230)
- BLACK SWAN White Sheeting Wiping Rags 5 lb. - Compressed (23135)
- MONARCH BRANDS SmartRags„¢ Microfiber Cleaning Cloths, 12" x 12", Green, 50 Rags/Box - M950G (M950G)
- MONARCH Shop Towel Size Terry Wipers - COLORED 5 lb bag (N-C60-5BG)
- SANI PROFESSIONAL/NICE PAK Towel Foodservice White Dry, PK800 (G125DA)
- TORK Heavy-Duty Cleaning Cloth, 1-Ply, 12.6 in. x 912.2 ft, White (530105)
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", Orange, 12PK (32UV06)
- Kleenslate Rags & Towels