Shop All Safety Glasses
Kleenguard
Visio Economy Safety Glasses, V20 Series, UV Protection, Anti-Fog, Silver Half-Frame, Clear Lens
Mfr # 14471
Zoro # G2998012
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kleenguard
- MFR # 14471
- Zoro # G2998012
- UPC # 036000144710
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Visio(TM) V20, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Silver, Temple Style Ratchet Hinge, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Red Line Slip On Style Men, PK12 (7900)
- GEMTOR Full Body Harness with Lanyard, Vest Style, Universal (VP504-2)
- CONDOR Containment Berm, 595 gal. Spill Cap. (BD-810-AL-L-C)
- 3M Coveralls, 12 PK, Gray, Non-Porous Film Laminate, Zipper (4570-L)
- KLEENGUARD V30 Nemesis Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Black Half-Frame, Clear Lens (25679)
- KLEENGUARD V40 Hellraiser Safety Glasses, Anti-Fog, Scratch Resistant, Black Full-Frame, Clear Lens (28615)
- KLEENGUARD Safety Glasses, Clear Uncoated (14470)
- KLEENGUARD Safety Glasses, Smoke Scratch-Resistant (14479)
- KLEENGUARD Safety Glasses, IR 5.0 Uncoated (20545)
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (20746)
- MCR SAFETY MCR Safety LW212 Law® 2 Safety Glasses, Orange Temple Inserts, Gray Lens (LW212)
- Kleenguard Safety Glasses